24-1/4 in. x 18-1/4 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Black
Reinhard 24-1/4 in. x 18-1/4 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed from Grade A fireclay; extremely durable and able to resist temperatures up to 2700 degrees
- The single basin design maximizes the amount of usable space in the sink basin
- Outer Sink Dimensions (Length x Width x Height): 24-1/4" x 18-1/4" x 10-1/8"
- Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Basin Depth:
- 8-1/2 in
- Basin Length:
- 22-3/4 in
- Basin Width:
- 16-1/2 in
- Collection:
- Reinhard
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- WaterSense Labeled:
- No