6-1/2 in. Hand Forged Iron Door Pull in Rust
Ridged 6-1/2 in. Hand Forged Iron Door Pull in Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5-3/4" center to center.
- Includes mounting screws.
- 1-3/8" projection from mount.
Specifications
- Application:
- Residential
- Collection:
- Ridged
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Depth:
- 1-3/8 in
- Hardware Type:
- Pull
- Length:
- 6-1/2 in
- MA Approved -:
- No
- Material:
- Hand Forged Iron
- Number of Handles:
- Single Handle
- Product Type:
- Door Pull
- Projection:
- 1-3/8 in
- Size:
- 1 in x 6-1/2 in x 1-3/8 in
- WaterSense Labeled:
- No
- Width:
- 1 in