Ridgeway Pull Down Kitchen Faucet in Stainless Steel

Part #SHXCRD100ZSS  |  Item #9295455  |  Manufacturer Part #SHXCRD100ZSS

$329.00 EACH

Color/Finish: Stainless Steel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Sprayer Button Functions: Stream and spray.
  • Spray activation type: Button.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CEC Compliant: For Sale in CA

Collection: Ridgeway

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Included: No

Faucet Height: 16-5/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

Handle Length in : 4 in

Handle Material: Metal

Handle Type: Lever

Installation Type: Deck Mount

Kitchen Faucet Type: Pull Down

Lead Law Compliant: Yes

Length: 4-1/4 in

MA Approved: Yes

Maximum Deck Thickness: 3 in

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 7-3/4 in

Spout Reach: 9-1/8 in

Spout Type: Pull Down

WaterSense Labeled: No

Width: 11-1/8 in