Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze
Ridgeway Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze
Product Details
Product Details
This product includes
Miseno 8 In. Deck Plate in Matte Black
Part #OBPF1F80037MB
Signature Hardware Single Handle Pull Down Kitchen Faucet in Matte Black
Part #SHXCRD107MB
- Sprayer Button Functions: Stream and spray.
- Spray activation type: Button.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Ridgeway
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Deck Plate Included:
- Yes
- Faucet Height:
- 16-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 2-3/4 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Side Spray:
- No
- Spout Height:
- 8 in
- Spout Reach:
- 9-1/8 in