Signature Hardware
Rigi 1.8 GPM Rain Shower Head with 18" Wall Mounted Shower Arm
Part #SHK449409 | Item #8489605 | Manufacturer Part #SH449409
Type:
SHK449409Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Specifications
Application: Residential
Collection: Rigi
Color Finish: Polished Chrome
Color Finish Category: Chromes
Diameter: 2-3/8 in
End Connection 1: NPSM
End Connection 2: NPSM
End Connection 3: NPSM
End Connections: NPSM x NPSM x NPSM
Faucet Connection: NPSM
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
Flow Rate: 1.8 gpm
Green: WaterSense, Yes
Height: 2-3/8 in
Length: 7-7/8 in
Shape: Square
Shower Arm Reach: 18 in
Showerhead Function: Single
Spray Type: Full
Type: SHK449409
WaterSense Labeled: Yes
Width: 2-3/8 in