Signature Hardware

Rigi 24 in. Towel Bar in Polished Chrome

Part #SHRI24TBCP  |  Item #5134495  |  Manufacturer Part #SHRI24TBCP

$89.95 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  6
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

Specifications

Base Plate Height: 2-1/8 in

Base Plate Width: 2-1/8 in

Collection: Rigi

Color Finish: Chrome

Color Finish Category: Chromes

Hardware Included: Yes

Height: 2-1/8 in

Installation Type: Wall Mount

Length: 24 in

Material: Metal

Mount Type: Wall

Number of Bars: 1

Product Type: Towel Bar

Style: Modern

Type: SHRI24TBCP

Weight: 1.77