26 in. Towel Bar in Matte Black
Rigi 26 in. Towel Bar in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-1/4" projection from the wall.
- Wall mount.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Rigi
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/8 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Origin:
- Global
- Projection:
- 3-1/4 in
- Style:
- Modern
- WaterSense Labeled:
- No