7 in. Single Function Rain Showerhead Set in Polished Chrome - 12 in. Arm Included
Rigi 7 in. Single Function Rain Showerhead Set in Polished Chrome - 12 in. Arm Included
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
This product includes
Signature Hardware Single Function Showerhead in Polished Chrome
Part #SHSH2080GCP
Specifications
- Application:
- Residential
- Collection:
- Rigi
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-3/8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Height:
- 2-3/8 in
- Length:
- 7-7/8 in
- Shape:
- Square
- Shower Arm Reach:
- 12 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Type:
- SHK449407
- WaterSense Labeled:
- Yes
- Width:
- 2-3/8 in