California Energy Commission Registered Lead Law Compliant 1.2 1 Handle Lavatory *RIGI Brushed Nickel
This product has been replaced by
Manufacturer Part #SHWSCRI107ZBN
Rigi California Energy Commission Registered Lead Law Compliant 1.2 1 Handle Lavatory *RIGI Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet utilizes ceramic disc valves for the most reliable drip-free performance on the market
- Finished matched pop-up drain assembly included
- Faucet is constructed of brass ensuring a lifetime of durability
- Connects to water supply using a 1/2 in IPS connection
- WaterSense labeled; conserves water while continuing to deliver exceptional performance
- Designed to accommodate mounting decks up to 2-1/4 in thick
- Installs into a single faucet hole
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372, ANSI A117.1, ANSI 61-2017, ANSI 372-2016
- ASME:
- ASME A112.18.1M, ASME A112.18.1-2018
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Rigi
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Length (in):
- 3 in
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 4 in
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 61, NSF 61-2017, NSF 372-2016
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Product Type:
- Bathroom Faucet
- Spout Height:
- 5 in
- Spout Reach:
- 5-1/4 in
- Spout Swivel:
- No
- Spout Type:
- Gooseneck
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 4.53 lb
- Width:
- 6-3/8 in