Square Closed Towel Ring in Matte Black
Rigi Square Closed Towel Ring in Matte Black
Product Details
Product Details
- Wall mount.
- 3-1/8" projection from the wall.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Rigi
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7-5/8 in
- IAPMO Listed:
- No
- Length:
- 6-3/4 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-1/8 in
- Ring Type:
- Closed
- Shape:
- Square