Two Handle Roman Tub Faucet in Brushed Nickel
Rigi Two Handle Roman Tub Faucet in Brushed Nickel
Product Details
This product includes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rigi
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 14.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-3/4 in
- IAPMO Listed -:
- No
- Maximum Deck Thickness:
- 1-7/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Pressure - High:
- 80
- Spout Height:
- 6 in
- Spout Type:
- Fixed
- Style:
- Modern
- Trim Only:
- No
- Tub Spout Reach:
- 8-11/16 in
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 10-1/4 in
- cUPC Certified:
- Yes