39-1/4 x 18-1/2 in. Fireclay Double Bowl Farmhouse Kitchen Sink in Biscuit
Risinger 39-1/4 x 18-1/2 in. Fireclay Double Bowl Farmhouse Kitchen Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed from Grade A fireclay; extremely durable and able to resist temperatures up to 2700 degrees
- The dual basin design with a 50/50 split (left/right) gives you the option to separate kitchen activities
- Outer Sink Dimensions (Length x Width x Height): 39-1/4" x 18-1/2" x 10-1/4"
- Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Collection:
- Risinger
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Height:
- 10-1/4 in
- Length:
- 39-1/4 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- Greater than 36 in
- Type:
- S394753
- WaterSense Labeled:
- No
- Width:
- 18-1/2 in