Robertson 24 in. Floor Mount Vanity in Black

Part #SH477149  |  Item #9515950  |  Manufacturer Part #477149

$1,789.00 EACH

Color/Finish: Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • If a vanity top material is selected, it will come with a backsplash and white porcelain sink.
  • Porcelain sink has an overflow with optional Chrome cover.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.

Specifications

Collection: Robertson

Color Finish: Black

Color Finish Category: Blacks

Depth: 21 in

Drain Location: Rear

Drain Opening: 1-1/2 in

Hardware Included: No

Height: 34-1/4 in

Installation Type: Freestanding

Material: Mahogany, Quartz

Number Of Bowls: 1

Number Of Pieces: 3 Piece

Number of Holes: 1 Hole

Origin: Global

Product Type: Vanity with Top

Sink Bowl Size: 20-1/2 in x 14-3/4 in x 4-1/8 in

Sink Material: Porcelain

Vanity Top Shape: Rectangle

Width: 24 in