Robertson 24 in. Floor Mount Vanity in White

Part #SH477116  |  Item #9515826  |  Manufacturer Part #477116

$1,739.00 EACH

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • If a vanity top material is selected, it will come with a backsplash and white porcelain sink.
  • Porcelain sink has an overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.

Specifications

Center Size: 8 in

Collection: Robertson

Color Finish: White

Color Finish Category: Whites

Depth: 21 in

Drain Location: Rear

Drain Opening: 1-1/2 in

Hardware Included: No

Height: 34-3/8 in

Installation Type: Freestanding

Material: Mahogany, Quartz

Number Of Bowls: 1

Number Of Pieces: 3 Piece

Number of Holes: 3 Hole

Origin: Global

Product Type: Vanity with Top

Sink Bowl Size: 18-5/8 in x 15 in x 5 in

Sink Material: Porcelain

Vanity Top Shape: Rectangle

Width: 24 in