24 in. Floor Mount Vanity in Midnight Navy Blue with Feathered White
Robertson 24 in. Floor Mount Vanity in Midnight Navy Blue with Feathered White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made of solid mahogany.
- See Installation Instructions for directions to attach the vanity top and sink.
- Each top is carved from a single piece of stone and will feature natural variations.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Robertson
- Color Finish Category:
- Blues
- Color Finish Name:
- Midnight Blue
- Depth:
- 21 in
- Drain Location:
- Rear
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 34-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Mahogany
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Origin:
- Global
- Product Type:
- Vanity
- Sink Bowl Size:
- 16 in x 11-3/4 in x 4-1/2 in
- Sink Depth:
- 7-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Porcelain
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-1/4 in x 14 in
- Size:
- 25 in x 24 in x 34-1/4 in
- Vanity Top Shape:
- Rectangle
- Width:
- 25 in