This product requires certification to purchase.

30 in. Floor Mount Vanity in White

You last purchased this on
 
Signature Hardware

Robertson 30 in. Floor Mount Vanity in White

  • Fast #
  • Part #SH459438
  • Item #9295364
  • Manufacturer Part #459438
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Robertson 30 in. Floor Mount Vanity in White

  • Fast #
  • Part #SH459438
  • Item #9295364
  • Manufacturer Part #459438
5 out of 5 Customer Rating

X Points
Color Finish Name: Bright White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Each top is carved from a single piece of stone and will feature natural variations.
  • Vanity top will come with a backsplash and a white porcelain sink.
  • Porcelain sink has an overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Granite is A-grade.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Robertson
Color Finish Category:
Whites
Color Finish Name:
Bright White
Depth:
21 in
Door Style:
Panel
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
31 in
Material:
Granite, Mahogany
NSF Certified:
No
Number of Drawers:
1
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Bowl Size:
14-1/2 in x 14-1/2 in x 2-3/8 in
Sink Installation Type:
Semi-recessed Mount
Sink Material:
Porcelain
Vanity Top Shape:
Rectangle
Width:
30 in