Signature Hardware
Robertson 36 in. Floor Mount Vanity in White with Carrara
Part #SH456813 | Item #9201227 | Manufacturer Part #456813
How to get it:
Product Details
- Polished Carrara Marble is sourced from Italy.
- Stone top is pre-drilled with right- or left-offset single faucet hole.
- Porcelain sink has an overflow with optional Chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
- Granite and marble tops are carved from a single piece of stone and will feature natural variations.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Robertson
Color Finish: White
Color Finish Category: Whites
Depth: 21 in
Drain Location: Center
Drain Opening: 1-1/2 in
GSA Approved: No
Height: 34-3/8 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Mahogany, Marble
NSF Certified: No
Number Of Bowls: 1
Number of Holes: 1 Hole
Origin: Global
Overall Sink Size: 17-1/8 in x 17-1/8 in
Sink Bowl Size: 14-1/2 in x 14-1/2 in x 2-3/8 in
Sink Depth: 6 in
Sink Installation Type: Semi-recessed Mount
Sink Material: Porcelain
Sink Size Range: Less than 20 in
Vanity Top Shape: Rectangle
Width: 36 in