Robertson 48 in. Floor Mount Vanity in Black

Part #SH473433  |  Item #9389632  |  Manufacturer Part #473433

$1,833.99 EACH

Color/Finish: Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top is selected, it will come with a backsplash.
  • 2" diameter cutout for vessel sink.
  • See Installation Instructions for directions to attach the vanity top and sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Robertson

Color Finish: Black

Color Finish Category: Blacks

Depth: 22 in

GSA Approved: No

Hardware Included: Yes

Height: 34-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Mahogany, Marble, Wood

NSF Certified: No

Number Of Pieces: 2 Piece

Number of Drawers: 2

Origin: Global

Product Type: Vanity

Size: 48 in

Vanity Top Shape: Rectangle

Width: 49 in