Robertson 48 in. Floor Mount Vanity in White

Part #SH414643  |  Item #7630944  |  Manufacturer Part #414643

$1,399.00 EACH

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Robertson

Color Finish: White

Color Finish Category: Whites

Depth: 21 in

GSA Approved: No

Height: 34-3/8 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 49 in

MA Approved: No

Material: Mahogany

Mirror Included: No

NSF Certified: No

Number Of Bowls: 1

Number of Drawers: 2

Number of Holes: No Hole

Number of Shelves: 1

Origin: Global

Product Type: Vanity

Size: 49 in X 48 in X 34-3/8 in

Vanity Top Shape: Rectangle

WaterSense Labeled: No

Width: 48 in