48 in. Floor Mount Vanity in Black
Robertson 48 in. Floor Mount Vanity in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- If a vanity top is selected, it will come with a backsplash.
- 2" diameter cutout for vessel sink.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Robertson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 22 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 34-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Wood, Mahogany, Marble
- NSF Certified:
- No
- Number of Drawers:
- 2
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Product Type:
- Vanity
- Size:
- 48 in
- Vanity Top Shape:
- Rectangle
- Width:
- 49 in