48 in. Floor Mount Vanity in White
Robertson 48 in. Floor Mount Vanity in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2" diameter cutout for sink.
- We will drill your faucet hole to fit the sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink.
- Polished Carrara Marble is sourced from Italy.
- If a vanity top material is selected, it will come with a backsplash.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
- Collection:
- Robertson
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Depth:
- 21 in
- Drain Opening:
- 1-1/2 in
- Hardware Included:
- No
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Material:
- Mahogany, Carrara Marble
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Product Type:
- Vanity with Top
- Vanity Top Shape:
- Rectangle
- Width:
- 48 in