Robertson 60 in. Floor Mount Vanity in Black

Part #SH468630  |  Item #9350703  |  Manufacturer Part #468630

$2,549.00 EACH

Color/Finish: Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • If a vanity top material is selected, it will come with a backsplash.
  • 2 diameter cutouts for vessel sinks.
  • We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2 sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each granite and marble top is carved from a single piece of stone and will feature natural variations.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Robertson

Color Finish: Black

Color Finish Category: Blacks

Depth: 22 in

GSA Approved: No

Hardware Included: No

Height: 39-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Mahogany

NSF Certified: No

Number Of Bowls: 2

Number Of Pieces: 2 Piece

Number of Drawers: 4

Number of Holes: 2 Hole

Origin: Global

Sink Installation Type: Vessel Mount

Size: 60 in

Vanity Top Shape: Rectangle

Width: 60 in