60 in. Floor Mount Vanity in Bright White (Cabinet Only)
Robertson 60 in. Floor Mount Vanity in Bright White (Cabinet Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Requires double sink vanity top with 36" sink drain centers.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Robertson
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Depth:
- 21 in
- GSA Approved:
- No
- Height:
- 34-3/8 in
- IAPMO Listed:
- No
- Material:
- Mahogany
- NSF Certified:
- No
- Number of Drawers:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- UPC:
- 781889448496
- Vanity Top Included:
- No
- Vanity Top Shape:
- Rectangle
- Width:
- 60 in