Signature Hardware
Robertson 60 in. Floor Mount Vanity in White
Part #SH458596 | Item #9351957 | Manufacturer Part #458596
How to get it:
Product Details
- Granite is A-grade.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Robertson
Color Finish: White
Color Finish Category: Whites
Depth: 22 in
Drain Location: Rear
Drain Opening: 1-1/2 in
GSA Approved: No
Hardware Included: No
Height: 39-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Mahogany
NSF Certified: No
Number Of Bowls: 2
Number Of Pieces: 4 Piece
Number of Drawers: 4
Number of Holes: 6 Hole
Origin: Global
Overall Sink Size: 18-1/8 inx12-3/4 in
Size: 60 in
Vanity Top Shape: Rectangle
Width: 60 in