One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)
Rotunda One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)
Frequently Purchased Together
Product Details
- ABS shower head and shower arm flange
- The simple design of the Rotunda tub and faucet set will instantly upgrade any bathroom
- Pressure-balance valve maintains consistent water pressure and temperature
- The set includes a wall shower, tub filler with diverter, a metal lever handle and a pressure balance valve that provides consistent water pressure and temperature
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2018
- Collection:
- Rotunda
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 3-1/8 in
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 4-1/2 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Transitional
- Trim Only:
- No
- Tub Spout Reach:
- 5 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 4.75 lb