5 in. Cast Iron Shelf Bracket in Black Powder Coat

You last purchased this on
 
Signature Hardware

Rustic 5 in. Cast Iron Shelf Bracket in Black Powder Coat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Rustic 5 in. Cast Iron Shelf Bracket in Black Powder Coat

  • Fast #
  • Part #SH296628
  • Item #7741994
  • Manufacturer Part #296628
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Powder Coat Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Weight capacity per pair is 40 pounds.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Capacity:
40 lbs
Collection:
Rustic
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Hardware Type:
Bracket
Height:
6-1/8 in
Length:
5 in
MA Approved -:
No
Material:
Cast Iron
Product Type:
Shelf Bracket
Size:
7/8 in x 6-1/8 in
WaterSense Labeled:
No
Weight:
1.69 lb
Width:
7/8 in