8 in. Bronze Slide Bolt in Bronze Patina
Rustic 8 in. Bronze Slide Bolt in Bronze Patina
Frequently Purchased Together
Product Details
- 8" slide bolt dimensions: 8" L x 2-1/2" H and projects 1-3/4".
- 12" slide bolt dimensions: 12-1/4" L x 2-1/2" H and projects 1-3/4".
- Dark Bronze Patina living finish over solid bronze.
- This product has a living finish that continues to change over time.
- Includes fastening hardware.
Documents
Specifications
- Application:
- Residential
- Collection:
- Rustic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Depth:
- 1-3/4 in
- Door Hardware Type:
- Door Bolt
- Height:
- 2-1/2 in
- Installation Type:
- Door Mount
- Length:
- 8 in
- Lock Type:
- Sliding Bolt
- MA Approved -:
- No
- Material:
- Bronze
- Size:
- 8 in x 2-1/2 in x 1-3/4 in
- WaterSense Labeled:
- No