3-5/8 in. Brass Cup Pull in Matte Black
Ruxton 3-5/8 in. Brass Cup Pull in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Ruxton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7/8 in
- Hardware Type:
- Pull
- Height:
- 1-1/2 in
- Length:
- 3-5/8 in
- MA Approved -:
- No
- Material:
- Brass
- Overall Length:
- 4-5/8 in
- Product Type:
- Cup Pull
- Projection:
- 7/8 in
- Size:
- 3-5/8 in x 1-1/2 in x 7/8 in
- Style:
- Contemporary
- WaterSense Labeled:
- No