1/2 x 3/4 in. FIP Inlet Transfer & Diverter Valve
Ryle 1/2 x 3/4 in. FIP Inlet Transfer & Diverter Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" FIP inlets/outlets.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Ryle
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/2 in
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS x FIPS
- Escutcheon Height:
- 5-1/2 in
- Escutcheon Width:
- 5-1/2 in
- Handle Length (in):
- 4-1/4 in
- Handle Type:
- Lever
- Height:
- 7 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Number of Handles:
- Single Handle
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in, 3/4 in
- Valve Type:
- Transfer & Diverter Valve