1/2 in. FIP Mixing Valve

You last purchased this on
 
Signature Hardware

Ryle 1/2 in. FIP Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ryle 1/2 in. FIP Mixing Valve

  • Fast #
  • Part #SH421593
  • Item #7702252
  • Manufacturer Part #421593
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Valve comes with brass plug to restrict flow to unused outlet. Both outlets can be used if purchased with a separate diverter valve.
  • 1/2" FIP inlets/outlets.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
Collection:
Ryle
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS x FIPS
Height:
5-5/8 in
IAPMO Listed -:
No
Length:
4-3/4 in
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Valve Size:
1/2 in
Valve Type:
Mixing Valve
Weight:
4 lb