Single Function Body Spray in Oil Rubbed Bronze
Ryle Single Function Body Spray in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" FIP inlet.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Ryle
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection:
- FIPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 3 in
- NSF Certified:
- No
- Number of Jets:
- 1
- Shape:
- Square
- Showerhead Function:
- Single
- Spray Type:
- Massage
- Trim Only:
- Yes
- UL Listed:
- No
- Width:
- 2-1/4 in