71-1/8 x 31-1/4 in. Freestanding Bathtub with End Drain in Black
Saunders 71-1/8 x 31-1/4 in. Freestanding Bathtub with End Drain in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Air tub option: features 12 air jets that massage and relax. Remote control works within 15-foot radius and is designed to float. Tub and air system come fully assembled.
- Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
- Formed of two 3.8mm acrylic sheets, the air between acting as thermal insulator.
- Double Slipper
- Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Basin Depth:
- 28 in
- Basin Length:
- 45-1/2 in
- Basin Width:
- 17 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- Capacity:
- 47 gal
- Clawfoot Included:
- No
- Collection:
- Saunders
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 28 in
- Drain Included:
- Yes
- Drain Location:
- End
- Faucet Included:
- No
- Floor to Overflow Height:
- 13-3/4 in
- GSA Approved:
- No
- Height:
- 28-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 71 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 12
- Origin:
- Global
- Overall Length:
- 71 in
- Overall Width:
- 31-1/4 in
- Overflow Type:
- Round
- Size:
- 71 in
- Soaking Depth:
- 13-7/8 in
- Style:
- Modern
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 133 lb
- Width:
- 31-1/4 in