Sawgrass Undermount Basin in White

Part #SHU1811WH  |  Item #7919688  |  Manufacturer Part #447963

$139.00 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 25
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from Grade A vitreous china; finished with a non-porous, ultra durable glaze
  • Installs in an undermount configuration; adhering to the bottom of a solid surface countertop for a truly seamless look
  • Overall Sink Size (Length x Width x Height): 21" x 13-3/8" x 7-1/8"
  • Interior Sink Basin Size (Length x Width): 18-1/2" x 11-7/16"
  • There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
  • Drain outlet hole measures 1-3/4" making it compatible with most standard sized lavatory sink drains
  • An integrated overflow guards against flooding in the event that the primary drain clogs or is accidentally plugged with the water running

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2-2018, ASME A112.19.2M

Application: Residential

Basin Depth: 5 in

Basin Length: 18-1/2 in

Basin Width: 11-11/25 in

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1-18

Collection: Sawgrass

Color Finish: White

Color Finish Category: Whites

Drain Diameter: 1-3/4 in

Drain Included: No

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 7-1/8 in

IAPMO Listed: Yes

Length: 21 in

MA Approved: Yes

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 21 in x 13-3/8 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 18-1/2 in x 11-7/16 in x 5-1/2 in

Sink Depth: 7-1/8 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: 21 in - 25 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 13-3/8 in