3-3/8 in. Iron Door Knocker in Rust
Scalloped 3-3/8 in. Iron Door Knocker in Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Knocker is 3-1/8" diameter.
Documents
Specifications
- Collection:
- Scalloped
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Depth:
- 1-3/4 in
- Door Hardware Type:
- Door Knocker
- Height:
- 9-1/8 in
- Installation Type:
- Door Mount
- MA Approved -:
- No
- Material:
- Iron
- Size:
- 3-3/8 in x 9-1/8 in
- WaterSense Labeled:
- No
- Width:
- 3-3/8 in