10 x 14 in. 100W 2-Light Medium E-26 Vanity Fixture in Polished Chrome

You last purchased this on
 
Signature Hardware

Scarborough 10 x 14 in. 100W 2-Light Medium E-26 Vanity Fixture in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Scarborough 10 x 14 in. 100W 2-Light Medium E-26 Vanity Fixture in Polished Chrome

  • Fast #
  • Part #PHVL2212PC
  • Item #5150823
  • Manufacturer Part #427986
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Can be mounted up/down
  • Backplate diameter of 6"
  • Location Rating: Damp
  • Requires Certification

Specifications

Collection:
Scarborough
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Energy Star Compliant:
No
Glass Type:
Etched
Height:
10 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
MA Approved -:
No
Material:
Metal, Glass
Number of Lights:
2
UL Listed:
Suitable for Damp Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
100 W
Width:
14 in