10 x 6 in. 100W 1-Light Medium E-26 Vanity Fixture in Polished Chrome
Scarborough 10 x 6 in. 100W 1-Light Medium E-26 Vanity Fixture in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rated for damp locations
- Can be mounted up/down
- Backplate diameter of 6"
Specifications
- Collection:
- Scarborough
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 6 in