70 in. x 84 in. Polyester Shower Curtain in Blue
Seascape 70 in. x 84 in. Polyester Shower Curtain in Blue
Product Details
- Made of water-resistant polyester.
- For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
- Measurements may vary ±; 1".
Specifications
- Collection:
- Seascape
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 84 in
- MA Approved:
- No
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Shower Curtain
- Type:
- SH446752
- WaterSense Labeled:
- No
- Weight:
- 2 lb
- Width:
- 70 in