Round Closed Towel Ring in Chrome
Seattle Round Closed Towel Ring in Chrome
Frequently Purchased Together
Product Details
Product Details
- Decorative base plate measures 2-1/4" diameter.
- 3-1/4" extension from wall.
- Includes mounting hardware.
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Seattle
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/4 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Ring Type:
- Closed
- Shape:
- Round