Single Robe Hook in Brushed Nickel
Seattle Single Robe Hook in Brushed Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Seattle
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 3-3/8 in
- WaterSense Labeled:
- No