Wall Toilet Tissue Holder in Brushed Nickel
Seattle Wall Toilet Tissue Holder in Brushed Nickel
Frequently Purchased Together
Product Details
- Concealed mounting hardware is included.
- Decorative base plate measures 2-1/4" diameter.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Seattle
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 6-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 3-1/8 in
- WaterSense Labeled:
- No
- Width:
- 3-1/8 in