Three Handle Lever Floor Mount Filler in Chrome
Sebastian Three Handle Lever Floor Mount Filler in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.
- Heavy-duty, 3/4" ID/1" OD brass pipe.
- Solid brass construction.
- Set does not include shut-off valves.
- Faucet has metal lever handles, diverter and 7-1/4" hand shower.
- Quarter-turn ceramic disc cartridges.
- Overall faucet dimensions: 11-3/4" W x 9-1/2" D x 9" H.
- Hand shower GPM: 1.8 gpm (6.8 l/min) @ 80 psi.
- Tub spout GPM: 6.8 gpm (25.74 l/min) @ 80 psi.
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Sebastian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 7 in
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Freestanding
- Faucet Type:
- Tub Filler with Handshower
- Flow Rate:
- 1.8 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 34-7/8 in
- Length:
- 11-3/4 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 29-1/2 in
- Spout Reach:
- 11-3/8 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- Width:
- 13-1/4 in