Sebastian Three Handle Lever Floor Mount Filler in Matte Black

Part #SH446433  |  Item #8035507  |  Manufacturer Part #446433

$1,014.00 EACH
(Pricing is for Matte Black)

Color/Finish: Matte Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Filler is freestanding, meaning it mounts directly to the floor and is independent from the tub and walls; this opens up endless possibilities for the space as it will coordinate with virtually any freestanding tub
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
  • Installs into 2 faucet holes with center-to-center measurement of 7"
  • Quarter-turn cross handle shutoff valves with "Hot" and "Cold" labeled porcelain buttons.
  • Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
  • All valves are included with this model, no need to buy a separate rough-in to complete installation
  • Quarter-turn ceramic disc cartridges.
  • Exclusive to Signature Hardware.
  • Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.

Specifications

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: [CSA B125.1, CSA B125.1]

Center Size: 7 in

Collection: Sebastian

Color Finish: Matte Black

Color Finish Category: Blacks

Faucet Material: Brass

Faucet Mount: Freestanding

Faucet Type: Tub Filler with Handshower

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Brass

Handle Type: Lever

Height: 39-5/8 in

Length: 11-3/4 in

Number of Handles: Three Handle

Number of Holes: 2 Hole

Spout Height: 34-1/4 in

Spout Reach: 11-3/8 in

Spout Type: Fixed

Supply Lines Included: Yes

Trim Only: No

Valve Type: Straight Supply Stop Valve

Width: 13-1/4 in