Three Handle Roman Tub Faucet with Handshower in Chrome

You last purchased this on
 
Signature Hardware

Sebastian Three Handle Roman Tub Faucet with Handshower in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Sebastian Three Handle Roman Tub Faucet with Handshower in Chrome

  • Fast #
  • Part #SH421688
  • Item #7600704
  • Manufacturer Part #421688
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout rests 5" above the center of faucet body.
  • Solid brass construction.
  • Hand shower rests 9-1/2" above the center of the faucet body.
  • Tub spout GPM: 6.8 gpm (25.74 l/min) @ 80 psi.
  • Hand shower GPM: 1.8 gpm (6.8 l/min) @ 80 psi.
  • Hand shower wand measures 7-1/4" long.
  • Quarter-turn ceramic disc cartridges.
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Sebastian
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
11-1/2 in
Length:
11-3/4 in
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Spout Height:
5-7/8 in
Spout Type:
High Arc
Tub Spout Reach:
9 in
Width:
9-1/2 in