Three Handle Roman Tub Faucet in Oil Rubbed Bronze
Sebastian Three Handle Roman Tub Faucet in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout rests 5" above the center of faucet body.
- Solid brass construction.
- Hand shower rests 9-1/2" above the center of the faucet body.
- All valves are included with this model, no need to buy a separate rough-in to complete installation
- Tub spout GPM: 6.8 gpm (25.74 l/min) @ 80 psi.
- Hand shower GPM: 1.8 gpm (6.8 l/min) @ 80 psi.
- Hand shower wand measures 7-1/4" long.
- Quarter-turn ceramic disc cartridges.
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Sebastian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Bridge
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 11-1/2 in
- Length:
- 9-1/4 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 5-7/8 in
- Spout Reach:
- 9 in
- Spout Type:
- Gooseneck
- Width:
- 9-1/2 in