16 x 67-1/4 in. Linen Tower in Brown Cherry
Sedwick 16 x 67-1/4 in. Linen Tower in Brown Cherry
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All dimensions are (± 1/2").
Specifications
- Application:
- Residential
- Collection:
- Sedwick
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown Cherry
- Height:
- 67-1/4 in
- Installation Type:
- Freestanding
- Length:
- 22-1/4 in
- Material:
- Wood
- Number of Doors:
- 2
- Number of Drawers:
- 1
- Number of Shelves:
- 1
- Width:
- 16 in