68 x 30 in. Freestanding Bathtub Offset Drain in White with Whites Trim

You last purchased this on
 
Signature Hardware

Serafini 68 x 30 in. Freestanding Bathtub Offset Drain in White with Whites Trim

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Serafini 68 x 30 in. Freestanding Bathtub Offset Drain in White with Whites Trim

  • Fast #
  • Part #SH442783
  • Item #8340225
  • Manufacturer Part #442783
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Whites Select Color Finish Category
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 54-3/8" L x 27-1/2" W x 27-3/4" H (± 1/2").
  • Requires Certification

Specifications

Application:
Residential
Basin Depth:
17-5/8 in
Basin Length:
51-13/16 in
Basin Width:
18-7/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CSA Certified:
Yes
Capacity:
61 gal
Collection:
Serafini
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Offset
Faucet Included:
No
Floor to Overflow Height:
14-3/4 in
Height:
23 in
Installation Type:
Freestanding
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Overall Height:
23 in
Overall Length:
68 in
Overall Width:
30 in
Overflow Included:
Yes
Soaking Depth:
15-1/4 in
Weight:
170 lb