SIMPLE SELECT DU SHWRHD SHWR SYS CP
SIMPLE SELECT DU SHWRHD SHWR SYS CP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware Single Function Rain Showerhead in Polished Chrome
Part #SHRS1020TGCP
- Dual functionality allows for one or both shower features to run at a time.
- Pressure balanced with integral stops.
- One-piece cartridge design for ease of maintenance.
- Back-to-back capability.
- Adjustable temperature limit stop.
- Cast bronze body.
- Quick remove plaster guard.
- Easy mounting brackets.
- Valve Dimensions: 4-7/8" L x 4-3/8" W x 5-1/2" D .
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Length:
- 7-1/2 in
- Number of Handles:
- Single Handle
- Shape:
- Round
- Shower Arm Reach:
- 6 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Dual
- Spray Type:
- Rain
- Trim Only:
- No
- Type:
- SHK476126
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Pressure Balancing
- Width:
- 7-1/2 in