Single Handle Pressure Balancing Valve Trim Set in Polished Chrome - 1/2 in. Valve Included
Provincetown® Single Handle Pressure Balancing Valve Trim Set in Polished Chrome - 1/2 in. Valve Included
Product Details
This product includes
- Pressure balance valve with integral stops
- One-piece cartridge design for ease of maintenance
- Dual functionality allows for one or both shower features to run at a time
- Easy mounting brackets
- Cast bronze body
- Quick remove plaster guard
- Adjustable temperature limit stop
- Back-to-back capability
- When your space calls for something classy and refined, look no further than the Provincetown pressure balanced shower valve
- Valve dimensions: 4-7/8 in. L x 4-3/8 in. W x 5-1/2 in. D
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Provincetown®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- No
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Pressure Balancing