B2B Hidden;B2C Hidden
Vilamonte B2B Hidden;B2C Hidden
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware SIMPLE SELECT P/BAL VALVE TRIM *VILAMO BN
Part #SHVL8040ZBN
- Pressure balance valve with integral stops
- One-piece cartridge design for ease of maintenance
- Dual functionality allows for one or both shower features to run at a time
- Easy mounting brackets
- Cast bronze body
- Quick remove plaster guard
- Adjustable temperature limit stop
- Back-to-back capability
- Valve dimensions: 4-7/8 in. L x 4-3/8 in. W x 5-1/2 in. D
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic
- Collection:
- Vilamonte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Length:
- 7-1/8 in
- Number of Handles:
- Single Handle
- PipeTubing Size:
- 1/2 in
- Shape:
- Square
- Trim Only:
- No
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Pressure Balancing
- Width:
- 7-1/8 in