Single Handle Pressure Balancing Valve Trim Set in Polished Nickel - 1/2 in. Valve Included

You last purchased this on
 
Signature Hardware

Vilamonte Single Handle Pressure Balancing Valve Trim Set in Polished Nickel - 1/2 in. Valve Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Vilamonte Single Handle Pressure Balancing Valve Trim Set in Polished Nickel - 1/2 in. Valve Included

  • Fast #
  • Part #SHK476120
  • Item #9393014
  • Manufacturer Part #476120
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure balance valve with integral stops
  • One-piece cartridge design for ease of maintenance
  • Dual functionality allows for one or both shower features to run at a time
  • Easy mounting brackets
  • Cast bronze body
  • Quick remove plaster guard
  • Adjustable temperature limit stop
  • Back-to-back capability
  • Valve dimensions: 4-7/8 in. L x 4-3/8 in. W x 5-1/2 in. D
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Vilamonte
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Trim Only:
No
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing